BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

3/16" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 80A

E. JAMES| Zoro #: G0437001| Mfr #: 3065DSCF1316N8D

$65.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Military Specification
Item: Rubber Sheet
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0437001 Mfr #: 3065DSCF1316N8D
Type: Military SpecificationItem: Rubber Sheet
Backing Type: PlainMax. Temp. (F): 220
Length: 36"Durometer: 80A
Standards: MIL-R-3065D SC 815 F1Width: 12"
Application: General PurposeTensile Strength (PSI): 1500
Thickness: 3/16"Material: neoprene
Finish: SmoothMin. Temp. (F): -60
Color: BlackElongation: 200%
Country of Origin (subject to change): United States

Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 3/16 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 220 F, Durometer 80A, Elongation 200%, Tensile Strength 1500 PSI, Standards MIL-R-3065D SC 815 F1

Reviews