Zoro Select
3/16" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 80A
Mfr # BULK-RS-N80MIL-35
Zoro # G0516126
$56.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT Rubber Strip, Silicone, 1/8"Th, 36"x2", 60A BULK-RS-S60-792
- ZORO SELECT Neoprene Ball, 1/4", Black, Standard, PK10 BULK-RB-N70-2
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 50A BULK-RS-H50-965
- ZORO SELECT 1/16" High Grade Neoprene Rubber Sheet, 12"x36", Black, 70A BULK-RS-NHS70-9
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1/2" W BULK-RS-N50-128
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 36"x36", 80A BULK-RS-E80MIL-20
- ZORO SELECT 3/8" High Grade Neoprene Rubber Roll, 36"x30 ft., Black, 30A BULK-RS-NHS30-110
- ZORO SELECT Neoprene Sheet, 60A, 5'x36"x0.125", Black BULK-RS-N60-307
- ZORO SELECT Neoprene Strip, 50A, 36"x6"x5mm, Black BULK-RS-NHS50-986
- ZORO SELECT Neoprene Roll, 30A, 4'x36"x0.125 BULK-RS-N30-223
- ZORO SELECT Rubber Sheet, SBR, 1/16"Thick, 24"x12", 70A BULK-RS-SBR75-166
- Zoro Select Rubber Sheets & Strips