3/16" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 30A

E. JAMES| Zoro #: G0576667| Mfr #: 3065DSCF1316N3M

$237.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Military Specification
Standards: MIL-R-3065D SC 310 F1
Material: neoprene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0576667 Mfr #: 3065DSCF1316N3M
Type: Military SpecificationStandards: MIL-R-3065D SC 310 F1
Material: neopreneWidth: 36"
Durometer: 30AMax. Temp. (F): 220
Application: General PurposeThickness: 3/16"
Color: BlackLength: 36"
Finish: SmoothTensile Strength (PSI): 1500
Elongation: 500%Min. Temp. (F): -60
Backing Type: PlainCountry of Origin (subject to change): United States

Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 3/16 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -60 Deg. F, Max. Temp. 220 F, Durometer 30A, Elongation 500%, Tensile Strength 1500 PSI, Standards MIL-R-3065D SC 310 F1

Reviews