Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/32" FDA Grade Neoprene Rubber Sheet, 12"x12", White, 50A

  • Zoro #: G0515891
  • Mfr #: 380-3/32A

$13.79

  • Standards: FDA Approved
  • Elongation: 500%
  • Rubber Color: White
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

E. James #380-3/32A Specifications

  • Zoro #: G0515891
  • Mfr #: 380-3/32A
Standards: FDA Approved Elongation: 500%
Rubber Color: White Application: Food Grade
Durometer: 50A Grade: FDA Grade
Item: Rubber Sheet Min. Temp. (F): -30
Width: 12" Max. Temp. (F): 220
Rubber Length: 1 ft. Rubber Thickness: 3/32"
Finish: Smooth Tensile Strength (PSI): 1200
Backing Type: Plain Material: neoprene
Rubber Material: Neoprene Thickness: 3/32"
Type: FDA Grade Rubber Width: 12"
Color: White Rubber Properties: Abrasion Resistant, Adhesion to Metal, Food Grade, Impact Resistant
Length: 12" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Sheet, Rubber Material Neoprene, Rubber Thickness 3/32 In., Rubber Width 12 In., Rubber Length 1 ft., Plain Backing Type, Durometer 50A, Elongation 500 Percent, Tensile Strength (PSI) 1200, Min. Temp. (F) -30, Max. Temp. (F) 220, Rubber Color White, Smooth Finish, Standards FDA Approved, Rubber Sheet

Technical Guides

Reviews of E. James #380-3/32A