3/32" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 30A

E. JAMES| Zoro #: G1623632| Mfr #: 3065DSCF2332N3D

$41.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Military Specification
Item: Rubber Sheet
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1623632 Mfr #: 3065DSCF2332N3D
Type: Military SpecificationItem: Rubber Sheet
Backing Type: PlainMax. Temp. (F): 220
Length: 36"Durometer: 30A
Standards: MIL-R-3065D SC 310 F1Width: 12"
Application: General PurposeTensile Strength (PSI): 1500
Thickness: 3/32"Material: neoprene
Finish: SmoothMin. Temp. (F): -60
Color: BlackElongation: 500%
Country of Origin (subject to change): United States

Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 3/32 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 220 F, Durometer 30A, Elongation 500%, Tensile Strength 1500 PSI, Standards MIL-R-3065D SC 310 F1

Reviews