Rubber, Neoprene, 3/32"Thick, 36"x12", 50A

E. JAMES| Zoro #: G0765703| Mfr #: 6050-3/32C

$10.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Item: Rubber Sheet
Material: neoprene
Durometer: 50A
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0765703 Mfr #: 6050-3/32C
Item: Rubber SheetMaterial: neoprene
Durometer: 50AApplication: General Purpose
Min. Temp. (F): -20Backing Type: Plain
Max. Temp. (F): 170Tensile Strength (PSI): 1000
Elongation: 350%Length: 36"
Thickness: 3/32"Standards: ASTM D2000 BC
Width: 12"Finish: Smooth
Type: Commercial GradeColor: Black
Country of Origin (subject to change): Multiple

Product Description

Rubber Sheet, General Purpose, Commercial Grade, Neoprene Rubber, Thickness 3/32 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -20 Deg F, Max Temp 170 F, Durometer 50A, Elongation 350%, Tensile Strength 1000 PSI, Standards ASTM D2000 BC

Product Reviews