LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

3/32" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 40A

E. JAMES| Zoro #: G1510546| Mfr #: 6855C23/32N4M

$131.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Military Specification
Standards: MIL-R-6855 Class 2 Grade 40
Material: neoprene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1510546 Mfr #: 6855C23/32N4M
Type: Military SpecificationStandards: MIL-R-6855 Class 2 Grade 40
Material: neopreneWidth: 36"
Durometer: 40AMax. Temp. (F): 220
Application: General PurposeThickness: 3/32"
Color: BlackLength: 36"
Finish: SmoothTensile Strength (PSI): 1600
Elongation: 550%Min. Temp. (F): -50
Backing Type: PlainCountry of Origin (subject to change): United States

Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 3/32 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -50 Deg. F, Max. Temp. 220 F, Durometer 40A, Elongation 550%, Tensile Strength 1600 PSI, Standards MIL-R-6855 CLASS 2 GRADE 40

Reviews