THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

3/32" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 50A

E. JAMES| Zoro #: G1879114| Mfr #: 1149T1C13/32N5M

$114.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Military Specification
Item: Rubber Sheet
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1879114 Mfr #: 1149T1C13/32N5M
Type: Military SpecificationItem: Rubber Sheet
Backing Type: PlainMax. Temp. (F): 200
Length: 36"Durometer: 50A
Standards: MIL-G-1149 Type 1 Class 1 Grade 50Width: 36"
Application: General PurposeTensile Strength (PSI): 1300
Thickness: 3/32"Material: neoprene
Finish: SmoothMin. Temp. (F): -30
Color: BlackElongation: 400%
Country of Origin (subject to change): United States

Description

Rubber Sheet, General Purpose, Military Specification, Neoprene Rubber, Thickness 3/32 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -30 Deg. F, Max. Temp. 200 F, Durometer 50A, Elongation 400%, Tensile Strength 1300 PSI, Standards MIL-G-1149 Type 1 Class 1 Grade 50

Reviews