Zoro Select
3/32" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 60A
Mfr # BULK-RS-N60MIL-39
Zoro # G2251015
Free Shipping & Returns
$97.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT Rubber Sheet, Gum, 1/16"Thick, 36"x12", 40A BULK-RS-NAT40-9
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 12"x12", 60A BULK-RS-E60-51
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 40A BULK-RS-H40-871
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A BULK-RS-N70-24
- ZORO SELECT Sponge, Neo-EPDM-SBR, 1/16"Thick, 72"x42" CCNES-1/16F913-P
- ZORO SELECT Rubber Strip, Viton, 3/32"Th, 36"x4", 70A BULK-RS-V75-438
- ZORO SELECT 3/32" High Grade Buna-N Rubber Strip, 2"x36", Black, 70A BULK-RS-BHS70-875
- ZORO SELECT Buna-N Roll, 80A, 60'x36"x3/16", Black BULK-RS-H80-5
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Roll, 36"x12 ft., Black, 40A BULK-RS-H40-944
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 60A BULK-RS-N60-24
- RUBBER-CAL Buna-N Sheet - Adhesive-Backed - 0.187" Thick x 36" Width x 24" Length - 60A - Black - ASTM D2000 BG 39-P006-187
- Zoro Select Rubber Sheets & Strips