WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Rubber, Neoprene, 3/4"Thick, 24"x12", 30A

E. JAMES| Zoro #: G1227947| Mfr #: 6030-3/4B

$59.47 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Rubber Sheet
Material: neoprene
Durometer: 30A
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1227947 Mfr #: 6030-3/4B
Item: Rubber SheetMaterial: neoprene
Durometer: 30AApplication: General Purpose
Min. Temp. (F): -20Backing Type: Plain
Max. Temp. (F): 170Tensile Strength (PSI): 1000
Elongation: 350%Length: 24"
Thickness: 3/4"Standards: ASTM D2000 BC
Width: 12"Finish: Smooth
Type: Commercial GradeColor: Black
Country of Origin (subject to change): Multiple

Product Description

Rubber Sheet, General Purpose, Commercial Grade, Neoprene Rubber, Thickness 3/4 In, Width 12 In, Length 24 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -20 Deg F, Max Temp 170 F, Durometer 30A, Elongation 350%, Tensile Strength 1000 PSI, Standards ASTM D2000 BC

Product Reviews