Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/4" High Grade Neoprene Rubber Sheet, 12"x24", Black, 40A

  • Zoro #: G0519276
  • Mfr #: 1040-3/4HGB

$82.75

  • Rubber Width: 12"
  • Rubber Thickness: 3/4"
  • Elongation: 400%
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

E. James #1040-3/4HGB Specifications

  • Zoro #: G0519276
  • Mfr #: 1040-3/4HGB
Rubber Width: 12" Rubber Thickness: 3/4"
Elongation: 400% Length: 24"
Standards: ASTM D2000 BC Rubber Material: Neoprene
Rubber Properties: Abrasion Resistant, Adhesion to Metal, Impact Resistant Material: neoprene
Min. Temp. (F): -30 Finish: Smooth
Durometer: 40A Color: Black
Application: General Purpose Rubber Color: Black
Width: 12" Tensile Strength (PSI): 1500
Backing Type: Plain Max. Temp. (F): 225
Rubber Length: 2 ft. Type: High Grade
Thickness: 3/4" Item: Rubber Sheet
Grade: High Grade Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Sheet, Rubber Material Neoprene, Rubber Thickness 3/4 In., Rubber Width 12 In., Rubber Length 2 ft., Plain Backing Type, Durometer 40A, Elongation 400 Percent, Tensile Strength (PSI) 1500, Min. Temp. (F) -30, Max. Temp. (F) 225, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BC, Rubber Sheet

Technical Guides

Reviews of E. James #1040-3/4HGB