Zoro Select
3/4" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 50A
Mfr # BULK-RS-N50-300
Zoro # G1246122
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 50A BULK-RS-H50-9
- ZORO SELECT 3/16" High Grade Neoprene Rubber Strip, 4"x36", Black, 40A BULK-RS-NHS40-886
- ZORO SELECT 1/32" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 30A BULK-RS-N30MIL-7
- ZORO SELECT Rubber Sheet, SBR, 1/4"Thick, 24"x12", 70A BULK-RS-SBR75-170
- ZORO SELECT Rubber Sheet, SBR, 3/32"Thick, 12"x12", 70A BULK-RS-SBR75-158
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A BULK-RS-N50-879
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Roll, 36"x30 ft., Black, 40A BULK-RS-H40-951
- ZORO SELECT Buna-N Sheet, 50A, 36"x36"x1mm, Black BULK-RS-BHS50-1025
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 70A BULK-RS-H70-970
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 50A BULK-RS-N50-863
- RUBBER-CAL Recycled Rubber - Rubber Sheets and Rolls - 3/8" Thick x 4ft Width x 8ft Length - Black 21-100
- Zoro Select Rubber Sheets & Strips