Zoro Select
3/8" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 30A
Mfr # BULK-RS-N30-80
Zoro # G1817444
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 2 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT Silicone Sheet, 70A, 24"x12"x1/16", Red BULK-RS-SFR70-19
- ZORO SELECT Rubber Sheet, Gum, 1"Thick, 12"x12", 40A BULK-RS-NAT40-241
- ZORO SELECT 3/8" FDA Grade Neoprene Rubber Sheet, 12"x24", White, 50A BULK-RS-N60FDA-245
- ZORO SELECT Rubber, Recycled, 1/8"Thick, 36"x36", 60A BULK-RS-RCY60-25
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 60A BULK-RS-H60-245
- ZORO SELECT SBR Rubber Sheet No Adhesive, 60A, 1/8"T x 36"W x 36"L BULK-RS-SBR60-6
- ZORO SELECT Silicone Rubber Sheet No Adhesive, 40A, 1/2"T x 36"W x 36"L BULK-RS-S40-21
- ZORO SELECT Neoprene Roll, 30A, 55'x36"x0.375 BULK-RS-N30-266
- ZORO SELECT 1/16" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 30A BULK-RS-N30MIL-8
- RUBBER-CAL Styrene-Butadiene Sheet - 65A Durometer - 0.25" Thick x 12" Width x 24" Length - Red 35-007-250
- ZORO SELECT 1/32" Comm. Grade Buna-N Rubber Sheet, 12"x12", Black, 60A BULK-RS-H60-22
- Zoro Select Rubber Sheets & Strips