Zoro Select
3/8" High Grade Neoprene Rubber Sheet, 12"x24", Black, 40A
Mfr # BULK-RS-NHS40-251
Zoro # G2416057
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 2 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 12"x12", 50A BULK-RS-S50FDA-23
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 48"x24", 60A BULK-RS-RCY60-31
- ZORO SELECT Silicone Strip, 60A, 10'x3"x0.25 BULK-RS-S60-424
- ZORO SELECT 3/16" 3-Ply Cloth Inserted Neoprene Rubber Sheet, 24"x12", Black, 60A BULK-RS-NFR70-314
- ZORO SELECT Silicone Rubber Sheet No Adhesive, 60A, 1/8"T x 36"W x 36"L BULK-RS-S60-17
- ZORO SELECT Roll, Silicone, 1/8 in. Thick, 10 ft, 30A BULK-RS-S30-75
- ZORO SELECT SBR Roll, 75A, 60'x36"x0.125", Black BULK-RS-SBR75-3
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 40A BULK-RS-H40-937
- ZORO SELECT 1/16" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 60A BULK-RS-N60MIL-32
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1/2" W BULK-RS-N50-88
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 36"x10 ft., Black, 60A BULK-RS-N60-208
- Zoro Select Rubber Sheets & Strips