Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 60A

  • Zoro #: G0529934
  • Mfr #: 6060-3/8B

$36.03

  • Application: General Purpose
  • Grade: Commercial Grade
  • Item: Rubber Sheet
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

E. James #6060-3/8B Specifications

  • Zoro #: G0529934
  • Mfr #: 6060-3/8B
Application: General Purpose Grade: Commercial Grade
Item: Rubber Sheet Material: neoprene
Backing Type: Plain Rubber Length: 2 ft.
Max. Temp. (F): 170 Durometer: 60A
Thickness: 3/8" Finish: Smooth
Color: Black Tensile Strength (PSI): 1000
Min. Temp. (F): -20 Rubber Width: 12"
Elongation: 250% Rubber Thickness: 3/8"
Width: 12" Rubber Color: Black
Rubber Material: Neoprene Standards: ASTM D2000 BC
Length: 24" Type: Commercial Grade
Rubber Properties: Abrasion Resistant, Adhesion to Metal, Impact Resistant Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Sheet, Rubber Material Neoprene, Rubber Thickness 3/8 In., Rubber Width 12 In., Rubber Length 2 ft., Plain Backing Type, Durometer 60A, Elongation 250 Percent, Tensile Strength (PSI) 1000, Min. Temp. (F) -20, Max. Temp. (F) 170, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BC, Rubber Sheet

Technical Guides

Reviews of E. James #6060-3/8B