3/8" FDA Grade Neoprene Rubber Sheet, 12"x36", White, 50A

E. JAMES| Zoro #: G1183454| Mfr #: 380-3/8C

$104.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: FDA Grade
Standards: FDA Approved
Material: neoprene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1183454 Mfr #: 380-3/8C
Type: FDA GradeStandards: FDA Approved
Material: neopreneWidth: 12"
Durometer: 50AMax. Temp. (F): 220
Application: Food GradeThickness: 3/8"
Color: WhiteLength: 36"
Finish: SmoothTensile Strength (PSI): 1200
Elongation: 500%Min. Temp. (F): -30
Backing Type: PlainCountry of Origin (subject to change): Multiple

Description

Rubber Sheet, Food Grade, FDA Grade, Neoprene Rubber, Thickness 3/8 In, Width 12 In, Length 36 In, White, Smooth Finish, Plain Backing Type, Min Temp Rating -30 Deg F, Max Temp 220 F, Durometer 50A, Elongation 500%, Tensile Strength 1200 PSI

Reviews