Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/8" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 60A
  • Zoro #: G0252296
  • Mfr #: 6060-3/8C
$50.99
  • Item: Rubber Sheet
  • Rubber Length: 3 ft.
  • Length: 36"
See full product details
This item ships free.

E. James #6060-3/8C Specifications

  • Zoro #: G0252296
  • Mfr #: 6060-3/8C
Item: Rubber Sheet Rubber Length: 3 ft.
Length: 36" Type: Commercial Grade
Width: 12" Grade: Commercial Grade
Rubber Properties: Abrasion Resistant, Adhesion to Metal, Impact Resistant Application: General Purpose
Finish: Smooth Tensile Strength (PSI): 1000
Backing Type: Plain Thickness: 3/8"
Durometer: 60A Rubber Width: 12"
Rubber Color: Black Color: Black
Max. Temp. (F): 170 Rubber Thickness: 3/8"
Min. Temp. (F): -20 Rubber Material: Neoprene
Elongation: 250% Standards: ASTM D2000 BC
Material: neoprene Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Sheet, Rubber Material Neoprene, Rubber Thickness 3/8 In., Rubber Width 12 In., Rubber Length 3 ft., Plain Backing Type, Durometer 60A, Elongation 250 Percent, Tensile Strength (PSI) 1000, Min. Temp. (F) -20, Max. Temp. (F) 170, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BC, Rubber Sheet

Technical Guides

Reviews of E. James #6060-3/8C