STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

1/2" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 70A

E. JAMES| Zoro #: G1664126| Mfr #: 2080-1/2C

$59.17 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Commercial Grade
Item: Rubber Sheet
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1664126 Mfr #: 2080-1/2C
Type: Commercial GradeItem: Rubber Sheet
Backing Type: PlainMax. Temp. (F): 220
Length: 36"Durometer: 70A
Standards: ASTM D2000 BCWidth: 12"
Application: General PurposeTensile Strength (PSI): 1500
Thickness: 1/2"Material: neoprene
Finish: SmoothMin. Temp. (F): -30
Color: BlackElongation: 200%
Country of Origin (subject to change): Multiple

Description

Rubber Sheet, General Purpose, Commercial Grade, Neoprene Spring Rubber, Thickness 1/2 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -30 Deg F, Max Temp 220 F, Durometer 70A, Elongation 200%, Tensile Strength 1500 PSI, Standards ASTM D2000 BC

Reviews