Zoro Select
1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A
Mfr # BULK-RS-N70-24
Zoro # G0728987
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 1 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT 1" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A BULK-RS-N70-244
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A BULK-RS-N70-26
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 70A BULK-RS-N70-28
- ZORO SELECT Roll, Silicone, 1/32 in. Thick, 10 ft., 50A BULK-RS-S50FDA-291
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 70A BULK-RS-N70-11
- ZORO SELECT Rubber, Vinyl, 1/16"Thick, 24"x12", 70A BULK-RS-PVC70-9
- ZORO SELECT Buna-N Sheet, 40A, 36"x36"x0.375", Black BULK-RS-BHS40-48
- ZORO SELECT Silicone Sheet, 70A, 5'x36"x3/32", Red BULK-RS-S70-20
- ZORO SELECT Buna-N Sheet, 80A, 36"x12"x1/16", Black BULK-RS-H80-14
- RUBBER-CAL Silicone TR - Translucent Silicone Sheets & Rolls - 1/8" Thick x 3ft Width x 12ft Length 20-119
- ZORO SELECT 3/32" Comm. Grade Buna-N Rubber Strip, 4"x36", Black, 70A BULK-RS-H70-984
- Zoro Select Rubber Sheets & Strips