Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
3/8" Comm. Grade Buna-N Rubber Sheet, 36"x5 ft., Black, 50A
  • Zoro #: G0241425
  • Mfr #: 4050-3/8-5
$219.69
  • Length: 5 ft.
  • Durometer: 50A
  • Grade: Commercial Grade
See full product details
This item ships free.

E. James #4050-3/8-5 Specifications

  • Zoro #: G0241425
  • Mfr #: 4050-3/8-5
Length: 5 ft. Durometer: 50A
Grade: Commercial Grade Standards: ASTM D2000 BF
Rubber Thickness: 3/8" Application: Oil Resistant
Rubber Material: Buna-N Rubber Length: 5 ft.
Elongation: 300% Min. Temp. (F): -30
Rubber Properties: Abrasion Resistant, Adhesion to Metal, Oil Resistant Thickness: 3/8"
Color: Black Backing Type: Plain
Tensile Strength (PSI): 1000 Width: 36"
Max. Temp. (F): 220 Rubber Width: 36"
Material: Buna-N Item: Rubber Sheet
Rubber Color: Black Finish: Smooth
Type: Commercial Grade Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Sheet, Rubber Material Buna-N, Rubber Thickness 3/8 In., Rubber Width 36 In., Rubber Length 5 ft., Plain Backing Type, Durometer 50A, Elongation 300 Percent, Tensile Strength (PSI) 1000, Min. Temp. (F) -30, Max. Temp. (F) 220, Rubber Color Black, Smooth Finish, Standards ASTM D2000 BF, Rubber Sheet

Reviews of E. James #4050-3/8-5