1" High Grade Buna-N Rubber Sheet, 12"x24", Black, 60A

E. JAMES| Zoro #: G1082505| Mfr #: 5313-1HGB

$134.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: High Grade
Standards: ASTM D2000 BG
Material: Buna-N
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1082505 Mfr #: 5313-1HGB
Type: High GradeStandards: ASTM D2000 BG
Material: Buna-NWidth: 12"
Durometer: 60AMax. Temp. (F): 225
Application: Oil ResistantThickness: 1"
Color: BlackLength: 24"
Finish: SmoothTensile Strength (PSI): 1500
Elongation: 300%Min. Temp. (F): -40
Backing Type: PlainCountry of Origin (subject to change): Multiple

Description

Rubber Sheet, Oil Resistant, High Grade, Buna-N/Nitrile Rubber, Thickness 1 In, Width 12 In, Length 24 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -40 F, Max Temp 225 F, Durometer 60A, Elongation 300%, Tensile Strength 1500 PSI, Standards ASTM D2000 BG

Reviews