Rubber Sheet, Butyl, 1/4"Thick, 24"x12", 60A

E. JAMES| Zoro #: G2275655| Mfr #: 320-1/4B

$75.81 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Commercial Grade
Standards: ASTM D2000 AA
Material: Butyl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2275655 Mfr #: 320-1/4B
Type: Commercial GradeStandards: ASTM D2000 AA
Material: ButylWidth: 12"
Durometer: 60AMax. Temp. (F): 225
Application: Air TightThickness: 1/4"
Color: BlackLength: 24"
Finish: SmoothTensile Strength (PSI): 1200
Elongation: 300%Min. Temp. (F): -40
Backing Type: PlainCountry of Origin (subject to change): Multiple

Description

Rubber Sheet, Air Tight, General Purpose Grade, Butyl Rubber, Thickness 1/4 In, Width 12 In, Length 24 In, Black, Smooth Finish, Non Adhesive Backing Type, Min Temp Rating -40 F, Max Temp 225 F, Durometer 60A, Elongation 300%, Tensile Strength 1200 PSI, Standards ASTM D2000 AA

Reviews