Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rubber Sheet, EPDM, 1/16"Thick, 24"x12", 60A

  • Zoro #: G2066294
  • Mfr #: 1600-1/16B

$9.19

  • Tensile Strength (PSI): 1000
  • Material: EPDM
  • Durometer: 60A
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

E. James #1600-1/16B Specifications

  • Zoro #: G2066294
  • Mfr #: 1600-1/16B
Tensile Strength (PSI): 1000 Material: EPDM
Durometer: 60A Item: Rubber Sheet
Max. Temp. (F): 225 Grade: Commercial Grade
Length: 24" Standards: ASTM D2000 BA
Application: Weather Resistant Width: 12"
Finish: Smooth Rubber Width: 12"
Type: Commercial Grade Rubber Material: EPDM
Rubber Thickness: 1/16" Color: Black
Rubber Properties: Chemical Resistant, Weather Resistant Rubber Color: Black
Rubber Length: 2 ft. Elongation: 300%
Thickness: 1/16" Min. Temp. (F): -40
Backing Type: Plain Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Durable EPDM rubber sheets are often used in automotive applications and as safety surfaces. Here are some important details for the Rubber Sheet : WIDTH: 12", MATERIAL: EPDM, THICKNESS: 1/16"

Technical Guides

Reviews of E. James #1600-1/16B