Rubber Sheet, EPDM, 1/16"Thick, 36"x36", 60A

E. JAMES| Zoro #: G1613437| Mfr #: 3065E1/16EPDM6M

$59.88 /ea

This item ships free. DetailsStandard ground shipping
Details:
Item: Rubber Sheet
Material: EPDM
Durometer: 60A
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1613437 Mfr #: 3065E1/16EPDM6M
Item: Rubber SheetMaterial: EPDM
Durometer: 60AApplication: Weather Resistant
Min. Temp. (F): -55Backing Type: Plain
Max. Temp. (F): 300Tensile Strength (PSI): 1800
Elongation: 350%Length: 36"
Thickness: 1/16"Standards: ASTM D2000 M4CA610
Width: 36"Finish: Smooth
Type: Military SpecificationColor: Black
Country of Origin (subject to change): United States

Product Description

Rubber Sheet, Weather Resistant, Military Specification, EPDM Rubber, Thickness 1/16 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -55 Deg. F, Max. Temp. 300 F, Durometer 60A, Elongation 350%, Tensile Strength 1800 PSI, Standards ASTM D2000 M106210

Product Reviews