Zoro Select
Rubber Sheet, EPDM, 1/2"Thick, 12"x12", 60A
Mfr # BULK-RS-E60-28
Zoro # G1767315
$32.05
22% off
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 1 ft
- Rubber Properties Chemical Resistant; Steam Resistant; Water Resistant; Weather Resistant
- Rubber Material EPDM
- Rubber Color Black
Explore More Products
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 36"x12", 40A BULK-RS-S40-10
- ZORO SELECT SBR Roll, 60A, 5'x36"x0.125", Red BULK-RS-RSBR60-74
- ZORO SELECT 1/4" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 50A BULK-RS-H50-12
- ZORO SELECT Neoprene Roll, 50A, 10'x36"x1/32", Black BULK-RS-N50TXT-115
- ZORO SELECT Silicone Roll, 30A, 5'x36"x0.25", Red BULK-RS-S30-166
- ZORO SELECT 1/16" High Grade Buna-N Rubber Sheet, 12"x12", Black, 60A BULK-RS-BHS60-23
- ZORO SELECT 1/4" High Grade Neoprene Rubber Roll, 36"x40 ft., Black, 70A BULK-RS-NHS70-906
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 12"x12", 50A BULK-RS-S50FDA-24
- ZORO SELECT 1" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 30A BULK-RS-N30-46
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .41(3Ply) Thick x 3" Width x 288" Length - Black 20-140-0437
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Roll, 36"x25 ft, Black, 50A BULK-RS-N50-941
- Zoro Select Rubber Sheets & Strips