LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Rubber Sheet, EPDM, 1/32"Thick, 12"x12", 60A

E. JAMES| Zoro #: G2454146| Mfr #: 1600-1/32A

$2.67 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Sheet
Material: EPDM
Durometer: 60A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2454146 Mfr #: 1600-1/32A
Item: Rubber SheetMaterial: EPDM
Durometer: 60AApplication: Weather Resistant
Min. Temp. (F): -40Backing Type: Plain
Max. Temp. (F): 225Tensile Strength (PSI): 1000
Elongation: 300%Length: 12"
Thickness: 1/32"Standards: ASTM D2000 BA
Width: 12"Finish: Smooth
Type: Commercial GradeColor: Black
Country of Origin (subject to change): Multiple

Description

Rubber Sheet, Weather Resistant, General Purpose Grade, EPDM Rubber, Thickness 1/32 In, Width 12 In, Length 12 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -40 Deg F, Max Temp 225 F, Durometer 60A, Elongation 300%, Tensile Strength 1000 PSI, Standards ASTM D2000 BA

Reviews