Rubber Sheet, EPDM, 1/32"Thick, 36"x12", 80A

E. JAMES| Zoro #: G0602594| Mfr #: 83285132EPDM8D

$14.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Sheet
Material: EPDM
Durometer: 80A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0602594 Mfr #: 83285132EPDM8D
Item: Rubber SheetMaterial: EPDM
Durometer: 80AApplication: Weather Resistant
Min. Temp. (F): -60Backing Type: Plain
Max. Temp. (F): 300Tensile Strength (PSI): 1800
Elongation: 150%Length: 36"
Thickness: 1/32"Standards: MIL-R-83285 GR80
Width: 12"Finish: Smooth
Type: Military SpecificationColor: Black
Country of Origin (subject to change): United States

Description

Rubber Sheet, Weather Resistant, Military Specification, EPDM Rubber, Thickness 1/32 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -60 Deg F, Max Temp 300 F, Durometer 80A, Elongation 150%, Tensile Strength 1800 PSI, Standards MIL-R-83285 GR80

Reviews