Rubber Sheet, EPDM, 1/32"Thick, 36"x12", 85A

E. JAMES| Zoro #: G1272223| Mfr #: 21252132EPDM85D

$12.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Sheet
Material: EPDM
Durometer: 85A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1272223 Mfr #: 21252132EPDM85D
Item: Rubber SheetMaterial: EPDM
Durometer: 85AApplication: Weather Resistant
Min. Temp. (F): -40Backing Type: Plain
Max. Temp. (F): 220Tensile Strength (PSI): 2000
Elongation: 200%Length: 36"
Thickness: 1/32"Standards: MIL-R-21252
Width: 12"Finish: Smooth
Type: Military SpecificationColor: Black
Country of Origin (subject to change): United States

Description

Rubber Sheet, Weather Resistant, Military Specification, EPDM Rubber, Thickness 1/32 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -40 Deg F, Max Temp 220 F, Durometer 85A, Elongation 200%, Tensile Strength 2000 PSI, Standards MIL-R-21252

Reviews