THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Rubber Sheet, EPDM, 1/32"Thick, 36"x36", 50A

E. JAMES| Zoro #: G1695163| Mfr #: 3065E1/32EPDM5M

$41.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Military Specification
Item: Rubber Sheet
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1695163 Mfr #: 3065E1/32EPDM5M
Type: Military SpecificationItem: Rubber Sheet
Backing Type: PlainMax. Temp. (F): 300
Length: 36"Durometer: 50A
Standards: ASTM D2000 M4CA510Width: 36"
Application: Weather ResistantTensile Strength (PSI): 1600
Thickness: 1/32"Material: EPDM
Finish: SmoothMin. Temp. (F): -55
Color: BlackElongation: 400%
Country of Origin (subject to change): United States

Description

Rubber Sheet, Weather Resistant, Military Specification, EPDM Rubber, Thickness 1/32 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -55 Deg. F, Max. Temp. 300 F, Durometer 50A, Elongation 400%, Tensile Strength 1600 PSI, Standards ASTM D2000 M4CA510

Reviews