Rubber Sheet, EPDM, 1/4"Thick, 36"x36", 40A

E. JAMES| Zoro #: G1827682| Mfr #: 3065E1/4EPDM4M

$237.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Military Specification
Item: Rubber Sheet
Backing Type: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1827682 Mfr #: 3065E1/4EPDM4M
Type: Military SpecificationItem: Rubber Sheet
Backing Type: PlainMax. Temp. (F): 300
Length: 36"Durometer: 40A
Standards: ASTM D2000 M4CA410Width: 36"
Application: Weather ResistantTensile Strength (PSI): 1500
Thickness: 1/4"Material: EPDM
Finish: SmoothMin. Temp. (F): -55
Color: BlackElongation: 550%
Country of Origin (subject to change): United States

Description

Rubber Sheet, Weather Resistant, Military Specification, EPDM Rubber, Thickness 1/4 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -55 Deg. F, Max. Temp. 300 F, Durometer 40A, Elongation 550%, Tensile Strength 1500 PSI, Standards ASTM D2000 M100020

Reviews