Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Rubber Sheet, EPDM, 1/4"Thick, 36"x36", 85A
  • Zoro #: G0290157
  • Mfr #: 2125214EPDM85M
$263.92
  • Durometer: 85A
  • Backing Type: Plain
  • Application: Weather Resistant
See full product details
This item ships free.

E. James #2125214EPDM85M Specifications

  • Zoro #: G0290157
  • Mfr #: 2125214EPDM85M
Durometer: 85A Backing Type: Plain
Application: Weather Resistant Thickness: 1/4"
Rubber Material: EPDM Color: Black
Width: 36" Rubber Width: 36"
Elongation: 200% Standards: MILR21252
Tensile Strength (PSI): 2000 Type: Military Specification
Min. Temp. (F): -40 Finish: Smooth
Material: EPDM Max. Temp. (F): 220
Item: Rubber Sheet Length: 36"
Rubber Color: Black Grade: Military Specification Grade
Rubber Properties: Chemical Resistant, Weather Resistant Rubber Length: 3 ft.
Rubber Thickness: 1/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Sheet, Rubber Material EPDM, Rubber Thickness 1/4 In., Rubber Width 36 In., Rubber Length 3 ft., Plain Backing Type, Durometer 85A, Elongation 200 Percent, Tensile Strength (PSI) 2000, Min. Temp. (F) -40, Max. Temp. (F) 220, Rubber Color Black, Smooth Finish, Standards MILR21252, Rubber Sheet

Technical Guides

Reviews of E. James #2125214EPDM85M