Zoro Select
Rubber Sheet, EPDM, 1/64"Thick, 36"x12", 60A
Mfr # BULK-RS-E60MIL-8
Zoro # G0326216
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 3 ft
- Rubber Properties Chemical Resistant; Steam Resistant; Water Resistant; Weather Resistant
- Rubber Material EPDM
- Rubber Color Black
Explore More Products
- ZORO SELECT Sponge, Neo-EPDM-SBR, 1/16"Thick, 72"x42", Elongation: 150% CCNES-1/16F59-P
- ZORO SELECT Rubber Sheet, Gum, 1/8"Thick, 12"x12", 40A BULK-RS-NAT40-24
- ZORO SELECT 3/8" Comm. Grade Buna-N Rubber Sheet, 36"x5 ft., Black, 50A BULK-RS-H50-290
- ZORO SELECT Neoprene Sheet, 50A, 36"x36"x0.125", Black BULK-RS-N50ESD-26
- ZORO SELECT EPDM Sheet, 60A, 18"x12"x1/16", Black BULK-RS-E60-630
- ZORO SELECT Rubber, SBR, 1/4 Th x 12 In W, 25 Ft, Black BULK-RS-SBRHS60-85
- ZORO SELECT Neoprene Rubber Strip No Adhesive, 70A, 1/16"T x 1"W x 10 Ft L BULK-RS-N70-60
- ZORO SELECT 1/8" High Grade Neoprene Rubber Sheet, 12"x24", Black, 40A BULK-RS-NHS40-248
- ZORO SELECT Neoprene Roll, 70A, 50'x36"x1.5mm, Black BULK-RS-NHS70-1041
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 12"x12", 40A BULK-RS-S40-24
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 50A BULK-RS-N50-875
- Zoro Select Rubber Sheets & Strips