Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rubber Sheet, EPDM, 1/8"Thick, 12"x12", 60A

  • Zoro #: G1419022
  • Mfr #: 1600-1/8A

$9.08

  • Material: EPDM
  • Min. Temp. (F): -40
  • Length: 12"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

E. James #1600-1/8A Specifications

  • Zoro #: G1419022
  • Mfr #: 1600-1/8A
Material: EPDM Min. Temp. (F): -40
Length: 12" Rubber Length: 1 ft.
Rubber Properties: Chemical Resistant, Weather Resistant Elongation: 300%
Durometer: 60A Tensile Strength (PSI): 1000
Color: Black Backing Type: Plain
Rubber Width: 12" Item: Rubber Sheet
Rubber Color: Black Grade: Commercial Grade
Standards: ASTM D2000 BA Rubber Thickness: 1/8"
Finish: Smooth Max. Temp. (F): 225
Type: Commercial Grade Rubber Material: EPDM
Thickness: 1/8" Width: 12"
Application: Weather Resistant Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

EPDM rubber sheets have a comparatively low cost per square foot Take a look at the features for E. James Rubber Sheet. Material: EPDM, Width: 12", Thickness: 1/8".

Technical Guides

Reviews of E. James #1600-1/8A