Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rubber Sheet, EPDM, 1/8"Thick, 24"x12", 60A

  • Zoro #: G0467196
  • Mfr #: 1600-1/8B

$18.98

  • Max. Temp. (F): 225
  • Durometer: 60A
  • Rubber Color: Black
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

E. James #1600-1/8B Specifications

  • Zoro #: G0467196
  • Mfr #: 1600-1/8B
Max. Temp. (F): 225 Durometer: 60A
Rubber Color: Black Length: 24"
Material: EPDM Rubber Thickness: 1/8"
Tensile Strength (PSI): 1000 Elongation: 300%
Rubber Width: 12" Thickness: 1/8"
Finish: Smooth Rubber Material: EPDM
Application: Weather Resistant Color: Black
Rubber Length: 2 ft. Width: 12"
Item: Rubber Sheet Backing Type: Plain
Standards: ASTM D2000 BA Type: Commercial Grade
Min. Temp. (F): -40 Grade: Commercial Grade
Rubber Properties: Chemical Resistant, Weather Resistant Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

EPDM rubber sheets are named for their compound of ethylene, propylene, diene, and monomer rubber. Take a look at the features for this Rubber Sheet : WIDTH: 12", MATERIAL: EPDM, THICKNESS: 1/8"

Technical Guides

Reviews of E. James #1600-1/8B