Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rubber Sheet, EPDM, 1/8"Thick, 36"x12", 60A

  • Zoro #: G2249843
  • Mfr #: 1600-1/8C

$28.33

  • Width: 12"
  • Standards: ASTM D2000 BA
  • Color: Black
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

E. James #1600-1/8C Specifications

  • Zoro #: G2249843
  • Mfr #: 1600-1/8C
Width: 12" Standards: ASTM D2000 BA
Color: Black Backing Type: Plain
Grade: Commercial Grade Item: Rubber Sheet
Rubber Length: 3 ft. Thickness: 1/8"
Rubber Width: 12" Rubber Color: Black
Max. Temp. (F): 225 Min. Temp. (F): -40
Rubber Thickness: 1/8" Material: EPDM
Length: 36" Durometer: 60A
Type: Commercial Grade Rubber Material: EPDM
Tensile Strength (PSI): 1000 Finish: Smooth
Application: Weather Resistant Rubber Properties: Chemical Resistant, Weather Resistant
Elongation: 300% Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

EPDM rubber sheets have a comparatively low cost per square foot Take a look at the features for this Rubber Sheet : WIDTH: 12", MATERIAL: EPDM, THICKNESS: 1/8"

Technical Guides

Reviews of E. James #1600-1/8C