Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Rubber Sheet, EPDM, 1/8"Thick, 36"x12", 60A

E. JAMES| Zoro #: G1027485| Mfr #: 3065E1/8EPDM6D

$40.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Military Specification
Standards: ASTM D2000 M4CA610
Material: EPDM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1027485 Mfr #: 3065E1/8EPDM6D
Type: Military SpecificationStandards: ASTM D2000 M4CA610
Material: EPDMWidth: 12"
Durometer: 60AMax. Temp. (F): 300
Application: Weather ResistantThickness: 1/8"
Color: BlackLength: 36"
Finish: SmoothTensile Strength (PSI): 1800
Elongation: 350%Min. Temp. (F): -55
Backing Type: PlainCountry of Origin (subject to change): United States

Description

Rubber Sheet, Weather Resistant, Military Specification, EPDM Rubber, Thickness 1/8 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -55 Deg F, Max Temp 300 F, Durometer 60A, Elongation 350%, Tensile Strength 1800 PSI, Standards ASTM D2000 M106210

Reviews