Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rubber Sheet, EPDM, 1/8"Thick, 36"x36", 50A

  • Zoro #: G1734485
  • Mfr #: 3065E1/8EPDM5M
$149.58 3% off
$145.00
  • Width: 36"
  • Rubber Material: EPDM
  • Application: Weather Resistant
See full product details
This item ships free.

E. James #3065E1/8EPDM5M Specifications

  • Zoro #: G1734485
  • Mfr #: 3065E1/8EPDM5M
Width: 36" Rubber Material: EPDM
Application: Weather Resistant Min. Temp. (F): -55 Degrees F
Rubber Thickness: 1/8 in Color: Black
Item: Rubber Sheet Standards: ASTM D2000 M4CA510
Rubber Properties: Chemical Resistant, Weather Resistant Tensile Strength (PSI): 1,600 psi
Material: EPDM Max. Temp. (F): 300 Degrees F
Rubber Width: 36 in Durometer: 50A
Length: 36" Grade: Military Specification Grade
Rubber Color: Black Rubber Length: 3 ft
Thickness: 1/8" Finish: Smooth
Type: Military Specification Backing Type: Plain
Elongation: 400 % Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Rubber Sheet, Rubber Material EPDM, Rubber Thickness 1/8 in, Rubber Width 36 in, Rubber Length 3 ft, Plain Backing Type, Durometer 50A, Elongation 400 Percent, Tensile Strength (PSI) 1,600 psi, Min. Temp. (F) -55 Degrees F, Max. Temp. (F) 300 Degrees F, Rubber Color Black, Smooth Finish

Technical Guides

Reviews of E. James #3065E1/8EPDM5M