Rubber Sheet, EPDM, 1/8"Thick, 36"x36", 80A

E. JAMES| Zoro #: G1148533| Mfr #: 8328518EPDM8M

$113.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Rubber Sheet
Material: EPDM
Durometer: 80A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1148533 Mfr #: 8328518EPDM8M
Item: Rubber SheetMaterial: EPDM
Durometer: 80AApplication: Weather Resistant
Min. Temp. (F): -60Backing Type: Plain
Max. Temp. (F): 300Tensile Strength (PSI): 1800
Elongation: 150%Length: 36"
Thickness: 1/8"Standards: MIL-R-83285 GR80
Width: 36"Finish: Smooth
Type: Military SpecificationColor: Black
Country of Origin (subject to change): United States

Description

Rubber Sheet, Weather Resistant, Military Specification, EPDM Rubber, Thickness 1/8 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -60 Deg. F, Max. Temp. 300 F, Durometer 80A, Elongation 150%, Tensile Strength 1800 PSI, Standards MIL-R-83285 GR80

Reviews