Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Rubber Sheet, EPDM, 3/16"Thick, 36"x12", 40A

E. JAMES| Zoro #: G0862294| Mfr #: 3065E3/16EPDM4D

$66.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Rubber Sheet
Material: EPDM
Durometer: 40A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0862294 Mfr #: 3065E3/16EPDM4D
Item: Rubber SheetMaterial: EPDM
Durometer: 40AApplication: Weather Resistant
Min. Temp. (F): -55Backing Type: Plain
Max. Temp. (F): 300Tensile Strength (PSI): 1500
Elongation: 550%Length: 36"
Thickness: 3/16"Standards: ASTM D2000 M4CA410
Width: 12"Finish: Smooth
Type: Military SpecificationColor: Black
Country of Origin (subject to change): United States

Description

Rubber Sheet, Weather Resistant, Military Specification, EPDM Rubber, Thickness 3/16 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -55 Deg F, Max Temp 300 F, Durometer 40A, Elongation 550%, Tensile Strength 1500 PSI, Standards ASTM D2000 M100020

Reviews