Rubber Sheet, EPDM, 3/16"Thick, 36"x12", 50A

E. JAMES| Zoro #: G1702477| Mfr #: 3065E3/16EPDM5D

$63.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Rubber Sheet
Material: EPDM
Durometer: 50A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1702477 Mfr #: 3065E3/16EPDM5D
Item: Rubber SheetMaterial: EPDM
Durometer: 50AApplication: Weather Resistant
Min. Temp. (F): -55Backing Type: Plain
Max. Temp. (F): 300Tensile Strength (PSI): 1600
Elongation: 400%Length: 36"
Thickness: 3/16"Standards: ASTM D2000 M4CA510
Width: 12"Finish: Smooth
Type: Military SpecificationColor: Black
Country of Origin (subject to change): United States

Description

Rubber Sheet, Weather Resistant, Military Specification, EPDM Rubber, Thickness 3/16 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -55 Deg F, Max Temp 300 F, Durometer 50A, Elongation 400%, Tensile Strength 1600 PSI, Standards ASTM D2000 M100020

Reviews