LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Rubber Sheet, EPDM, 3/16"Thick, 36"x12", 85A

E. JAMES| Zoro #: G0579625| Mfr #: 21252316EPDM85D

$50.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Military Specification
Standards: MIL-R-21252
Material: EPDM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0579625 Mfr #: 21252316EPDM85D
Type: Military SpecificationStandards: MIL-R-21252
Material: EPDMWidth: 12"
Durometer: 85AMax. Temp. (F): 220
Application: Weather ResistantThickness: 3/16"
Color: BlackLength: 36"
Finish: SmoothTensile Strength (PSI): 2000
Elongation: 200%Min. Temp. (F): -40
Backing Type: PlainCountry of Origin (subject to change): United States

Description

Rubber Sheet, Weather Resistant, Military Specification, EPDM Rubber, Thickness 3/16 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -40 Deg F, Max Temp 220 F, Durometer 85A, Elongation 200%, Tensile Strength 2000 PSI, Standards MIL-R-21252

Reviews