Rubber Sheet, EPDM, 3/32"Thick, 36"x12", 40A

E. JAMES| Zoro #: G2121847| Mfr #: 3065E3/32EPDM4D

$35.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Military Specification
Standards: ASTM D2000 M4CA410
Material: EPDM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2121847 Mfr #: 3065E3/32EPDM4D
Type: Military SpecificationStandards: ASTM D2000 M4CA410
Material: EPDMWidth: 12"
Durometer: 40AMax. Temp. (F): 300
Application: Weather ResistantThickness: 3/32"
Color: BlackLength: 36"
Finish: SmoothTensile Strength (PSI): 1500
Elongation: 550%Min. Temp. (F): -55
Backing Type: PlainCountry of Origin (subject to change): United States

Description

Rubber Sheet, Weather Resistant, Military Specification, EPDM Rubber, Thickness 3/32 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -55 Deg F, Max Temp 300 F, Durometer 40A, Elongation 550%, Tensile Strength 1500 PSI, Standards ASTM D2000 M100020

Reviews