Rubber Sheet, EPDM, 3/32"Thick, 36"x12", 60A

E. JAMES| Zoro #: G0386242| Mfr #: 1600-3/32C

$18.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Sheet
Material: EPDM
Durometer: 60A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0386242 Mfr #: 1600-3/32C
Item: Rubber SheetMaterial: EPDM
Durometer: 60AApplication: Weather Resistant
Min. Temp. (F): -40Backing Type: Plain
Max. Temp. (F): 225Tensile Strength (PSI): 1000
Elongation: 300%Length: 36"
Thickness: 3/32"Standards: ASTM D2000 BA
Width: 12"Finish: Smooth
Type: Commercial GradeColor: Black
Country of Origin (subject to change): Multiple

Description

Rubber Sheet, Weather Resistant, General Purpose Grade, EPDM Rubber, Thickness 3/32 In, Width 12 In, Length 36 In, Black, Smooth Finish, Plain Backing Type, Min Temp Rating -40 Deg F, Max Temp 225 F, Durometer 60A, Elongation 300%, Tensile Strength 1000 PSI, Standards ASTM D2000 BA

Reviews