Rubber Sheet, EPDM, 3/32"Thick, 36"x36", 70A

E. JAMES| Zoro #: G0551731| Mfr #: 3065E3/32EPDM7M

$103.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Rubber Sheet
Material: EPDM
Durometer: 70A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0551731 Mfr #: 3065E3/32EPDM7M
Item: Rubber SheetMaterial: EPDM
Durometer: 70AApplication: Weather Resistant
Min. Temp. (F): -55Backing Type: Plain
Max. Temp. (F): 300Tensile Strength (PSI): 1700
Elongation: 250%Length: 36"
Thickness: 3/32"Standards: ATSM D2000 M4CA 710
Width: 36"Finish: Smooth
Type: Military SpecificationColor: Black
Country of Origin (subject to change): United States

Description

Rubber Sheet, Weather Resistant, Military Specification, EPDM Rubber, Thickness 3/32 In, Width 36 In, Length 36 In, Black, Smooth Finish, Non-Adhesive Backing Type, Min. Temp. Rating -55 Deg. F, Max. Temp. 300 F, Durometer 70A, Elongation 250%, Tensile Strength 1700 PSI, Standards ATSM D2000 M4CA 710

Reviews