Zoro Select
Rubber Sheet, EPDM, 3/32"Thick, 36"x36", 85A
Mfr # BULK-RS-E85MIL-17
Zoro # G0473085
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 3 ft
- Rubber Properties Chemical Resistant; Steam Resistant; Water Resistant; Weather Resistant
- Rubber Material EPDM
- Rubber Color Black
Explore More Products
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1/2" W BULK-RS-E60-128
- ZORO SELECT 1" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 50A BULK-RS-N50-871
- ZORO SELECT 3/16" FDA Grade Buna-N Rubber Sheet, 36"x10 ft., White, 60A BULK-RS-H60FDA-207
- ZORO SELECT 1/4" High Grade Neoprene Rubber Sheet, 12"x24", Black, 50A BULK-RS-NHS50-250
- ZORO SELECT 3/8" High Grade Neoprene Rubber Sheet, 12"x12", Black, 40A BULK-RS-NHS40-27
- ZORO SELECT 1/4" High Grade Neoprene Rubber Sheet, 12"x24", Black, 60A BULK-RS-NHS60-250
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 24"x12", 40A BULK-RS-S40-805
- ZORO SELECT Buna-N Roll, 90A, 20'x36"x3/16", Black BULK-RS-H90-110
- ZORO SELECT Rubber Sheet, PUR, 1/16"Thick, 48"x12", 90A 70S0B-90-12X48
- ZORO SELECT 1/16" High Grade Neoprene Rubber Strip, 4"x36", Black, 30A BULK-RS-NHS30-60
- ZORO SELECT Rubber Sheet, EPDM, 1/16"Thick, 36"x36", 70A BULK-RS-E70MIL-17
- Zoro Select Rubber Sheets & Strips