Rubber Sheet, Gum, 1/2"Thick, 24"x12", 40A

E. JAMES| Zoro #: G0997132| Mfr #: 387-1/2B

$38.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Sheet
Durometer: 40A
Application: Abrasion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0997132 Mfr #: 387-1/2B
Item: Rubber SheetDurometer: 40A
Application: Abrasion ResistantMin. Temp. (F): -20
Backing Type: PlainMax. Temp. (F): 140
Tensile Strength (PSI): 3000Elongation: 600%
Length: 24"Thickness: 1/2"
Standards: ASTM D2000 AAWidth: 12"
Finish: SmoothType: Commercial Grade
Color: TanCountry of Origin (subject to change): Multiple

Description

Rubber Sheet, Abrasion Resistant, Commercial Grade, Natural Gum Rubber, Thickness 1/2 In, Width 12 In, Length 24 In, Tan, Smooth Finish, Non-Adhesive Backing Type, Min Temp Rating -20 F, Max Temp 140 F, Durometer 40A, Elongation 600%, Tensile Strength 3000 PSI, Standards ASTM D2000 AA

Reviews