Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Rubber Sheet, Gum, 1/4"Thick, 12"x12", 40A

E. JAMES| Zoro #: G2361362| Mfr #: 387-1/4A

$13.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Rubber Sheet
Length: 12"
Durometer: 40A
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2361362 Mfr #: 387-1/4A
Item: Rubber SheetLength: 12"
Durometer: 40AApplication: Abrasion Resistant
Backing Type: PlainMax. Temp. (F): 140
Tensile Strength (PSI): 3000Elongation: 600%
Thickness: 1/4"Standards: ASTM D2000 AA
Width: 12"Finish: Smooth
Type: Commercial GradeColor: Tan
Country of Origin (subject to change): Multiple

Description

Rubber Sheet, Abrasion Resistant, Commercial Grade, Natural Gum Rubber, Thickness 1/4 In, Width 12 In, Length 12 In, Tan, Smooth Finish, Non-Adhesive Backing Type, Min Temp Rating -20 F, Max Temp 140 F, Durometer 40A, Elongation 600%, Tensile Strength 3000 PSI, Standards ASTM D2000 AA

Reviews