Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Rubber Sheet, Gum, 3/4"Thick, 24"x12", 40A

E. JAMES| Zoro #: G1364176| Mfr #: 387-3/4B

$54.45 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Rubber Sheet
Durometer: 40A
Application: Abrasion Resistant
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1364176 Mfr #: 387-3/4B
Item: Rubber SheetDurometer: 40A
Application: Abrasion ResistantMin. Temp. (F): -20
Backing Type: PlainMax. Temp. (F): 140
Tensile Strength (PSI): 3000Elongation: 600%
Length: 24"Thickness: 3/4"
Standards: ASTM D2000 AAWidth: 12"
Finish: SmoothType: Commercial Grade
Color: TanCountry of Origin (subject to change): Multiple

Description

Rubber Sheet, Abrasion Resistant, Commercial Grade, Natural Gum Rubber, Thickness 3/4 In, Width 12 In, Length 24 In, Tan, Smooth Finish, Non-Adhesive Backing Type, Min Temp Rating -20 F, Max Temp 140 F, Durometer 40A, Elongation 600%, Tensile Strength 3000 PSI, Standards ASTM D2000 AA

Reviews