Rubber Sheet, Gum, 3/4"Thick, 36"x12", 40A

E. JAMES| Zoro #: G1542755| Mfr #: 387-3/4C

$71.27 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Commercial Grade
Standards: ASTM D2000 AA
Material: Natural Gum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1542755 Mfr #: 387-3/4C
Type: Commercial GradeStandards: ASTM D2000 AA
Material: Natural GumWidth: 12"
Durometer: 40AMax. Temp. (F): 140
Application: Abrasion ResistantThickness: 3/4"
Color: TanLength: 36"
Finish: SmoothTensile Strength (PSI): 3000
Elongation: 600%Min. Temp. (F): -20
Backing Type: PlainCountry of Origin (subject to change): Multiple

Description

Rubber Sheet, Abrasion Resistant, Commercial Grade, Natural Gum Rubber, Thickness 3/4 In, Width 12 In, Length 36 In, Tan, Smooth Finish, Non-Adhesive Backing Type, Min Temp Rating -20 F, Max Temp 140 F, Durometer 40A, Elongation 600%, Tensile Strength 3000 PSI, Standards ASTM D2000 AA

Reviews