Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rubber Sheet, SBR, 1/16"Thick, 12"x24", 60

  • Zoro #: G2306985
  • Mfr #: 7700-1/16SBR1-B

$9.53 /ea

Order in multiples of 2

  • Length: 12"
  • Grade: Commercial Grade
  • Type: 1-Ply Cloth Inserted
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

E. James #7700-1/16SBR1-B Specifications

  • Zoro #: G2306985
  • Mfr #: 7700-1/16SBR1-B
Length: 12" Grade: Commercial Grade
Type: 1-Ply Cloth Inserted Item: Fabric-Reinforced Rubber Sheet
Standards: ASTM Elongation: 450%
Rubber Thickness: 1/16" Rubber Properties: Abrasion Resistant, Adhesion to Metal, Impact Resistant
Tensile Strength (PSI): 600 Application: Gasket
Durometer: 60A Material: SBR
Rubber Material: SBR Thickness: 1/16"
Finish: Smooth Backing Type: Plain
Min. Temp. (F): -20 Max. Temp. (F): 180
Color: Black Rubber Color: Black
Rubber Width: 24" Width: 24"
Rubber Length: 1 ft. Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Sheet, Rubber Material SBR, Rubber Thickness 1/16 In., Rubber Width 24 In., Rubber Length 1 ft., Plain Backing Type, Durometer 60A, Elongation 450 Percent, Tensile Strength (PSI) 600, Min. Temp. (F) -20, Max. Temp. (F) 180, Rubber Color Black, Smooth Finish, Standards ASTM, Fabric-Reinforced Rubber Sheet

Technical Guides

Reviews of E. James #7700-1/16SBR1-B